Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 2" Bit L, PK2
Mfr # IWAF22SQ22
Zoro # G0151698
product price: $1.25
/pk 2, $0.63/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Square
- Fastening Tool Tip Size S2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF22SQ22
- Zoro # G0151698
- UPC # 885911642002
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | S2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Details
Application - Tools | Power |
Bit Style | Square |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Carbon Steel |
Impact Rated | No |
For Use With | Power Tool |
Finish | Rust Preventative |
Item | Power Bit |
SAE or Metric | SAE |
Description
Power Bit, Application - Tools Power, Bit Style Square, Fastening Tool Tip Size S2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 2 in, SAE, Finish Rust Preventative, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-15/16"x2" HSS Annular Cutter (DWC5-530-278)
- IRWIN 12 in Straight Jaw GrooveLock Plier (4935098)
- DRILL AMERICA 1/4"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/4)
- DYNAMIC Tools 10" Locking Pliers, Straight Jaws (D055307)
- IRWIN Power Bit, SAE, 2" Bit L, PK10 (IWAF36214B10)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1320)
- IRWIN BIT EXPANSIVE 7/8-3"" (45002)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32SQ22)
- IRWIN BIT DRILL13/16""1/2SHANK (91152)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX20)
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 1In (50 Pack) (DWA1SL8IRB)
- Irwin Screwdriver Bits