Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 2" Bit L, PK2
Mfr # IWAF22PH32
Zoro # G0149932
original price:
$0.31
6% off
new price: $0.29
/pk 2, $0.15/ea
Sold in multiples of 5 for $1.45
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size PH3
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF22PH32
- Zoro # G0149932
- UPC # 885911641975
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Carbon Steel |
Item | Power Bit |
Impact Rated | No |
For Use With | Power Tool |
SAE or Metric | SAE |
Finish | Rust Preventative |
Description
The Irwin Power Bit is the perfect tool for working with fasteners. The bit can be used in conjunction with a power drill to tighten and loosen screws, bolts, and other parts. Designed to fit 1/4" hex shank power drills, this power bit has a carbon steel construction that makes it durable and long lasting. The rust preventative finish ensures that the tool will not corrode or wear away over time. This 2" bit has a PH3 tip size and fits most SAE fastening tools. It also features a hex shank style and single end/double end configuration. The Irwin Power Bit is the ideal screwdriver bit for keeping your project moving along smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Collet Set, 13 Pc, High Polished Finish, Metric, Taper Size: Er11 (ER11M-1)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071011001)
- MORSE Band Saw Blade, 11 ft. 1" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-11' 1)
- DYNAMIC Tools 3/8"Dr Metric 12mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008762)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF346516)
- IRWIN BIT DRILL21/64""COBALT CD (3016021)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1314)
- IRWIN BIT DRILL7/16""12AIRCRAFT (62128)
- IRWIN DRL BIT 1/16X12L AIRCRFT (62104ZR)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX302)
- SENCO DuraSpin Square #2 X 7-1/2 in. L Replacement Bit Steel 2 pk (EA0301)
- Irwin Screwdrivers and Nutdrivers