Shop All Bit Sockets
This Product is Discontinued
Irwin
Power Bit, SAE, 2" Bit L, PK10 (Discontinued)
Mfr # IWAF36238B10
Zoro # G0196272
This Product is Discontinued
Key Features
- Finish Rust Preventative Manganese Phosphate
- Overall Length 2 in
- SAE or Metric SAE
- For Use With Power Tool
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF36238B10
- Zoro # G0196272
- UPC # 673765171096
- Country of Origin Viet Nam
- Category Bit Sockets
Dimensions
Overall Length | 2 in |
Output Drive Size | 3/8 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Input Drive Size | 1/4 in |
Details
Finish | Rust Preventative Manganese Phosphate |
Item | Power Bit |
SAE or Metric | SAE |
For Use With | Power Tool |
Impact Rated | Yes |
Locking | Yes |
Shank Style | Hex |
Number of Pieces | 1 |
Fastening Tool Item | Power Bit |
Fastening Tool Material | S2 Steel |
Application - Tools | Impact |
Non-Sparking | No |
Output Drive Shape | Square |
Input Drive Shape | Hex |
Description
This Irwin S2 Steel Power Bit is the perfect tool for driving screws into hard surfaces. This power bit has a fastening tool material of S2 steel, which means it is made to last. It has an overall length of 2 in., making it easy to fit into tight spaces. Its hex shank size is 1/4 in., allowing you to easily use this power bit with your drill or impact driver. The input drive size is 1/4 in., meaning you can fit it with most common power tools on the market today. The Irwin Power Bit is the ideal tool for driving screws into hard surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.