Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 2" Bit L, PK10
Mfr # IWAF32PH2B10
Zoro # G4554064
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Phillips
- Fastening Tool Tip Size PH2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF32PH2B10
- Zoro # G4554064
- UPC # 673765096054
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Details
Application - Tools | Impact |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
For Use With | Power Tool |
Finish | Rust Preventative Manganese Phosphate |
Item | Power Bit |
Impact Rated | Yes |
Description
Power Bit, Application - Tools Impact, Bit Style Phillips, Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inspection Block w/Case, 1 to 3 In (706AZ)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-624A)
- URREA Tool Box, Steel, Black, 23 in W x 11 in D x 8-1/2 in H (D71)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15)
- IRWIN Insert Bit, 1" L Overall Bit, PK5 (IWAF21PH25)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DESQ32)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX15)
- IRWIN Square #2 X 1 in. L Insert Bit Steel 20 pc (IWAF121SQ220D)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS202)
- IRWIN Phillips #3 X 1-15/16 in. L Power Bit S2 Tool Steel 10 pc (IWAF22PH3B10)
- MEGAPRO Screwdriver Replacement Bit, Square (SD0-3-C-B)
- Irwin Screwdrivers and Nutdrivers