Shop All Hex Shank Drill Bits
Irwin
Power Bit, SAE, 2" Bit L, PK10
Mfr # IWAF22SQ2B10
Zoro # G0153125
product price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Square
- Fastening Tool Tip Size S2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF22SQ2B10
- Zoro # G0153125
- UPC # 673765932055
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Fastening Tool Tip Size | S2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Details
Application - Tools | Power |
Bit Style | Square |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Carbon Steel |
Impact Rated | No |
Finish | Rust Preventative |
SAE or Metric | SAE |
For Use With | Power Tool |
Item | Power Bit |
Description
Power Bit, Application - Tools Power, Bit Style Square, Fastening Tool Tip Size S2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 2 in, SAE, Finish Rust Preventative, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2-14 NPT Hexagon Pipe Die (1017-1806)
- DYNABRADE Nitro Series ECU4 4 Diameter Extension Right Angle CutOff Wheel Tool (DYBECU4)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 10 mm to 19 mm , Chrome (05004076001)
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- IRWIN Insert Bit, Power, Hex Shank, PK10 (IWAF22PH1B10)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DESQ2-2)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1333)
- IRWIN Insert Bit, Power, Single End, PK10 (IWAF21TX10B10)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF36DEP2T25)
- IRWIN Nutsetter, 1/4", Steel (IWAF24314)
- IRWIN Power Bit, SAE, 5" Bit L (IWAF255DG)
- Irwin Drill Bits