Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 2" Bit L
Mfr # IWAF36238
Zoro # G0151576
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 2 in
- Fastening Tool Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF36238
- Zoro # G0151576
- UPC # 673765171065
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2 in |
Output Drive Size | 3/8 in |
Input Drive Size | 1/4 in |
Details
Application - Tools | Impact |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Power Bit |
For Use With | Power Tool |
Finish | Rust Preventative Manganese Phosphate |
Non-Sparking | No |
Output Drive Shape | Square |
Input Drive Shape | Hex |
Locking | Yes |
Description
Power Bit, Input Drive Size 1/4 in, Input Drive Shape Hex, Output Drive Size 3/8 in, Output Drive Shape Square, Impact Rated Yes, Rust Preventative Manganese Phosphate, Locking Yes, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H (285XB)
- WESTWARD Blacksmith Hammer, 2 1/2 Lb, 14 In, Hickory (2DBV2)
- K-TOOL INTERNATIONAL Spark Plug Socket 3/8" Dr, black oxide (KTI-22219)
- BETA Spirit Level, Die-Cast Aluminum, 500mm (016960105)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36214)
- IRWIN Square #2 X 1 in. L Insert Bit Steel 20 pc (IWAF121SQ220D)
- IRWIN Nutsetter, 1/4", Steel (IWAF24214)
- IRWIN Insert Bit, SAE, 1/4", Hex, PK2 (1899977)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQMIX3)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK6 (IWAF32DEMIX6)
- IDEAL 3/16 In. Slotted-No.1 Phillips Bit (35-912)
- Irwin Screwdrivers and Nutdrivers