Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 2" Bit L
Mfr # IWAF36214
Zoro # G0151786
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 2 in
- Fastening Tool Material S2 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF36214
- Zoro # G0151786
- UPC # 673765171058
- Country of Origin Viet Nam
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2 in |
Output Drive Size | 1/4 in |
Input Drive Size | 1/4 in |
Details
Application - Tools | Impact |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Fastening Tool Material | S2 Steel |
Number of Pieces | 1 |
For Use With | Power Tool |
Finish | Rust Preventative Manganese Phosphate |
Measurement Type | SAE |
Impact Rated | Yes |
Item | Power Bit |
Non-Sparking | No |
Output Drive Shape | Square |
Locking | Yes |
Input Drive Shape | Hex |
Description
Power Bit, Input Drive Size 1/4 in, Input Drive Shape Hex, Output Drive Size 1/4 in, Output Drive Shape Square, Impact Rated Yes, Rust Preventative Manganese Phosphate, Locking Yes, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Plumb Bob 8 Oz Steel (790-8)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1132)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230600)
- MEGAPRO Screwdriver Replacement Bit, Phillips (PD0-3-C-B)
- IRWIN Power Bit, Power, Single End, Hex Shank, PK2 (IWAF22SL682)
- IRWIN Nutsetter, 1/4", Steel (IWAF24214)
- IRWIN Impact Drv Bit Dble 5Pc (1903520)
- IRWIN Spade Bit Spdbor Flat5/8 (87910)
- IRWIN IRWIN 92011 Insert Bit, #2 Drive, Phillips Drive, 1/4 in Shank, Hex Shank, S2 Steel, PK25 (IWAF21PH2B25)
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-30-5PK)
- Irwin Screwdrivers and Nutdrivers