Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 2-1/2" Bit L, PK3
Mfr # IWAF32DETX3
Zoro # G0149948
product price: $6.99
/pk 3, $2.33/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T15/T20, T20/T25, T25/T30
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF32DETX3
- Zoro # G0149948
- UPC # 042526927874
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15/T20, T20/T25, T25/T30 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/2 in |
Details
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
Item | Power Bit |
Finish | Rust Preventative Manganese Phosphate |
SAE or Metric | SAE |
Impact Rated | Yes |
Description
Power Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T15/T20, T20/T25, T25/T30, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material S2 Steel, Overall Bit Length 2 1/2 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rect Steel, Asme 0, 0.148" (611188-531)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" SAE Socket, 6 Points (4424)
- WESTWARD Alloy Steel Tap, 1-14 UNF (CCT1060-50)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF34DESQ2)
- IRWIN Spade Bit Spdbor Flat5/8 (87910)
- IRWIN Impact Performance Series Phillips #2 X 1 in. L Insert Bit Steel 20 pc (IWAF31PH220)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX152)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH3)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK6 (IWAF32DEMIX6)
- KD TOOLS Torx Tamper Proof Bit Socket, 1/4"Dr, T27 (80184)
- Irwin Screwdrivers and Nutdrivers