Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 2-1/2" Bit L, PK2, Shank Style: Hex
Mfr # IWAF32DEP2T252
Zoro # G8683257
product price: $6.89
/pk 2, $3.45/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Phillips, Torx(R)
- Fastening Tool Tip Size PH2/TX25
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF32DEP2T252
- Zoro # G8683257
- UPC # 885911650335
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | PH2/TX25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/2 in |
Details
Application - Tools | Impact |
Bit Style | Phillips, Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Impact Rated | Yes |
For Use With | Power Tool |
Item | Power Bit |
Finish | Rust Preventative Manganese Phosphate |
Description
Power Bit, Application - Tools Impact, Bit Style Phillips, Torx(R), Fastening Tool Tip Size PH2/TX25, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material S2 Steel, Overall Bit Length 2 1/2 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-78-M10-40 Adjustable Lever Steel (10N40A03K)
- BESSEY Strap Clamp, Polyester, 7-1/2 in. L (VAS-23+2K-CB)
- DRILLCO 30mm x 3.5, Metric Bottoming Tap (28E300AB)
- STABILA Digital Level, Frame Aluminum, 24" L (39524)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1320)
- IRWIN BIT DRILL5/16""12AIRCRAFT (62120)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF3412516)
- IRWIN BIT DRILL15/32""COBALT CD (3016130)
- IRWIN Power Bit, SAE, 2" Bit L, PK5 (IWAF32PH25)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX252)
- EAZYPOWER Square Recess Bit, R3, 6" (79389)
- Irwin Screwdriver Bits