Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 1/4", Hex, T10, 6"
Mfr # 3052018
Zoro # G0294734
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T10
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 3052018
- Zoro # G0294734
- UPC # 673765093978
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Hex Shank Size | 1/4" |
Overall Bit Length | 6 in |
Point Size | T10 |
Overall Length | 6" |
Shank Size | 1/4" |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Screwdriver, Standard Driver |
Finish | Unfinished |
SAE or Metric | SAE |
Impact Rated | No |
Item | Power Bit |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1013-MM50)
- CRESCENT NICHOLSON 6" Knife Double/Single Cut Second File with Safe Back (06836N)
- PERFORMANCE TOOL 11-Pc Full Polish Mm Wrench Set, W1062 (W1062)
- OSG Thread Forming Tap, #4-40, Modified Bottoming, TiCN, 0 Flutes (1625004403)
- IRWIN Skt Adptr, Steel, 1/4 in, 1/4 in (IWAF26214)
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34212)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH2-2)
- IRWIN Insert Bit, Power, Double End, PK10 (IWAF32DET20T25B)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32SQ32)
- IRWIN Power Bit, SAE, 2" Bit L, PK5 (IWAF32PH25)
- EAZYPOWER Tee Star Bit, Size T25, 2" (73223/B)
- Irwin Screwdrivers and Nutdrivers