Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 1/4", Hex, 5F-6R, 1-15/16"
Mfr # 3052010
Zoro # G2741356
Sold in multiples of 5 for $4.80
$4.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 5F-6R
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 3052010
- Zoro # G2741356
- UPC # 673765093886
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5F-6R |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 15/16 in |
Shank Size | 1/4" |
Point Size | 5F-6R |
Overall Length | 1-15/16" |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | No |
SAE or Metric | SAE |
For Use With | Screwdriver, Standard Driver |
Item | Power Bit |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 5F-6R, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 15/16 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PRODUCTS EASY CUTTER ULTIMATE (1134)
- ZORO SELECT Peg, 0.24x7in, PK8 (TT11C5397PGG)
- DIABLO 2-3/8" Carbide Tipped Hole Saw (DHS2375CT)
- KAPRO 985 APOLLO Heavy-Duty 96" Professional Box Level (985-41X-96)
- IRWIN Power Bit, Power, Single End, Hex Shank, PK2 (IWAF22SL682)
- IRWIN Insert Bit Set, 8 Pieces, 1/4" Shank (1899884)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX25)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX15)
- IRWIN BIT EXT 6""LOCK N LOAD (4935704)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22TX252)
- MASTER GARDNER Master Gardner 706 Service Entrance Cap Set Screw Type - 2.5 x 2 in. (706)
- Irwin Screwdriver Bits