Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Power Bit, SAE, 1/4", Hex, #10, 1-1/4", PK2 (Discontinued)
Mfr # 3052033
Zoro # G0925181
This Product is Discontinued
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size #10
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3052033
- Zoro # G0925181
- UPC # 673765098263
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #10 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 1/4 in |
Shank Size | 1/4" |
Overall Length | 1-1/4" |
Point Size | #10 |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Item | Power Bit |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | Screwdriver, Standard Driver |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Screwdriver, Standard Driver, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.