Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 1/4", Hex, #0, 1-1/4", PK2
Mfr # 3052025
Zoro # G2305545
product price: $4.65
/pk 2, $2.33/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torq-Set
- Fastening Tool Tip Size #0
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3052025
- Zoro # G2305545
- UPC # 673765098188
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #0 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 1/4 in |
Shank Size | 1/4" |
Overall Length | 1-1/4" |
Point Size | #0 |
Tip Size | #0 |
Details
Application - Tools | Power |
Bit Style | Torq-Set |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | No |
Item | Power Bit |
For Use With | Standard Driver, Screwdriver |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torq-Set, Fastening Tool Tip Size #0, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 1/4 in, SAE, Finish Unfinished, Impact Rated No, For Use With Standard Driver, Screwdriver, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Ball End Mill, Single End, 1-3/8", HSS (41199)
- PROSKIT Die Set, 5 Cavity Hex (300-038)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/8, Length of Cut: 5/8" (20557)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91291-07-09-1/2)
- IRWIN Power Bit, SAE, 1" Bit L, PK25 (IWAF31PH2B25)
- IRWIN Insert Bit, 1" L Overall Bit, PK5 (IWAF21PH25)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX152)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DEPHMIX3)
- IRWIN Insert Bit, Steel, Metric, #1, 1/4", Hex, PK20 (IWAF121PR220D)
- IRWIN Insert Bit, SAE, 1/4", Hex, PK2 (1899977)
- APEX TOOL GROUP Insert Bit, #2 (492-C-SFX)
- Irwin Screwdrivers and Nutdrivers