Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 12" Bit L, PK5
Mfr # IWAF2512B5
Zoro # G0153107
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1/4"
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF2512B5
- Zoro # G0153107
- UPC # 673765937364
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4" |
Hex Shank Size | 1/4 in |
Overall Bit Length | 12 in |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Carbon Steel |
For Use With | Power Tool |
Item | Power Bit |
Impact Rated | No |
Finish | Stainless Steel |
SAE or Metric | SAE |
Description
Power Bit, Application - Tools Power, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 12 in, Fastening Tool Material Carbon Steel, Impact Rated No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X 5/16" HEX DRIVER 6" LEN (GP19106F)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 1-1/8 x 2-1/4 (A-3236-B-TICN)
- BLACK & DECKER Portable Project Center, 550 Lb Cap. (WM425)
- MAKITA Orbital Recipro Saw, Brushless, 40V (GRJ02Z)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF31PH1-2)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1326)
- IRWIN Skt Adptr, Steel, 1/4 in, 1/4 in (IWAF26214)
- IRWIN Impact Drv Bit Dble 5Pc (1903520)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX20)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF252C)
- VEGA Slotted Bit Finder 12 (12-14) x 3-7/8 (BBF12)
- Irwin Screwdriver Bits