Shop All Hex Shank Drill Bits
Irwin
Power Bit, SAE, 1" Bit L, PK3
Mfr # IWAF21PRS23
Zoro # G0151305
product price: $2.65
/pk 3, $0.88/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips Reduced
- Fastening Tool Tip Size PH2
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF21PRS23
- Zoro # G0151305
- UPC # 673765013020
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Fastening Tool Tip Size | PH2 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1" |
Details
Application - Tools | Power |
Bit Style | Phillips Reduced |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Carbon Steel |
For Use With | Power Tool |
SAE or Metric | SAE |
Item | Power Bit |
Impact Rated | No |
Finish | Rust Preventative |
Accessory Type | Power Bit |
Description
Power Bit,SAE,1" Bit L,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25360)
- VIKING Spiral Point Tap, 20mm-2.5mm, 3 Flutes (61644)
- GEDORE Insulated Screwdriver, Torx T10x5-2/3" Torx(R) T10 (VDE 2163 TX T10)
- STARRETT Screw Pitch Gage, 4-42TPI, 30 Leaves (6)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH12)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31TX302)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1240)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH32)
- IRWIN Insert Bit, Power, Double End, Hex Shank (IWAF36DEP2T25)
- IRWIN Power Bit, SAE, 5" Bit L (IWAF255DG)
- DRILL AMERICA 5/64" Quick Change Hex Shank Drill Bit (KFDHEX5/64)
- Irwin Hex Shank Drill Bits