Shop All Hex Shank Drill Bits
Irwin
Power Bit, SAE, 1" Bit L, PK25
Mfr # IWAF21PH3B25
Zoro # G0151314
product price: $7.19
/pk 25, $0.29/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size PH3
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF21PH3B25
- Zoro # G0151314
- UPC # 673765920199
- Country of Origin China
- Category Hex Shank Drill Bits
Dimensions
Fastening Tool Tip Size | PH3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Carbon Steel |
Impact Rated | No |
SAE or Metric | SAE |
Finish | Rust Preventative |
Item | Power Bit |
For Use With | Power Tool |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size PH3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9050)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-622A)
- FOWLER Xtra-Value Plus 0-6"/150MM Fractional XL Display Stainless Digital Caliper (54-103-006-0)
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAFM1319)
- IRWIN Insert Bit, Stl, SAE, Metric, #2, 1/4", PK20 (IWAF121PH220D)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DESQ2-2)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31TX302)
- IRWIN Nutsetter, 1/4", Steel (IWAF24314)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1347)
- DIABLO 1-1/8"x7-1/2" Auger Bit (DAG1140)
- Irwin Drill Bits