Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 1" Bit L, PK2
Mfr # IWAF31TX152
Zoro # G0151366
product price: $0.93
/pk 2, $0.47/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF31TX152
- Zoro # G0151366
- UPC # 885911650199
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Impact |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Item | Power Bit |
For Use With | Power Tool |
Finish | Rust Preventative Manganese Phosphate |
Impact Rated | Yes |
Description
Power Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T15, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Thread Forming Taps, thread profile: UNF #1-72, Hand of thread: Right, (TC410.UNF1-C6-WY80AD)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base / Plunge Router Combo Kit (DW616PK)
- WILTON C-Clamp, 3", Steel, Light Duty, 1100 lb. (55)
- MAKITA SQ2, Square, Insert Bit, 1", PK250 (A-97330-10)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SL82)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX102)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32SQ22)
- IRWIN Power Bit, Phillips Style, 1/4" Hex (IWAF26PH2)
- IRWIN Insert Bit, 1" L Overall Bit, PK5 (IWAF21PH25)
- IRWIN BOLT GRIP 5PC BASE SET (394001)
- PROTO Torsion Bit, SAE, 1/4", Hex, T7, 1", S2 Steel (J60502)
- Irwin Screwdrivers and Nutdrivers