Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 1" Bit L, PK2
Mfr # IWAF31TS202
Zoro # G0148898
product price: $0.93
/pk 2, $0.47/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF31TS202
- Zoro # G0148898
- UPC # 885911642057
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Impact |
Bit Style | Torx |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Tool |
SAE or Metric | SAE |
Item | Power Bit |
Impact Rated | Yes |
Finish | Rust Preventative Manganese Phosphate |
Description
Power Bit, Application - Tools Impact, Bit Style Torx(R) Security, Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Solid Carbide Square End Mill, 4 mm, TiAlN Coated (202760 4)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/2"-13 (DWT54726)
- IRWIN Linemans Pliers, Wire Cutter, 9.5" (2078209)
- WALTER Walter - Clamping Wedge (Turning) (PK241-SET)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX202)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33SQ1)
- IRWIN Nutsetter, 7/16", Steel, Impact Rated (IWAF342716)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQ23)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS202)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34214)
- VEGA Square 2 Power Bit x 3-1/2" 2Pc (190R2C)
- Irwin Screwdriver Bits