Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 1" Bit L, PK2
Mfr # IWAF31SQ22
Zoro # G0151673
product price: $1.89
/pk 2, $0.95/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Square
- Fastening Tool Tip Size S2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF31SQ22
- Zoro # G0151673
- UPC # 673765093534
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | S2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Impact |
Bit Style | Square |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Item | Power Bit |
Finish | Rust Preventative Manganese Phosphate |
For Use With | Power Tool |
SAE or Metric | SAE |
Description
Power Bit, Application - Tools Impact, Bit Style Square, Fastening Tool Tip Size S2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative Manganese Phosphate, Impact Rated Yes, For Use With Power Tool, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1/4 Inch Router Collet Replaces Dewalt 326286-04, Bosch 2610906283 & Hitachi 323-293 (19691)
- KLEVER Safety Cutter Safety Recessed, 7 in L (PLS-300XC-30)
- MIDWEST TOOL & CUTLERY Offset Right Avia Snip (MWT-6510R)
- MILWAUKEE TOOL 7/32" Titanium SHOCKWAVE (48-89-4611)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32SQ32)
- IRWIN DRILL BIT GAUGE (HN12092)
- IRWIN No. 2 Phillips Power Bit 3 in. (IWAF23PH2BLK10)
- IRWIN Nutsetter, 5/16", Steel (IWAF242516)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF36PH1)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-02-A-5PK)
- Irwin Screwdrivers and Nutdrivers