Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 1" Bit L, PK2
Mfr # IWAF21TX302
Zoro # G0151323
product price: $1.19
/pk 2, $0.60/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF21TX302
- Zoro # G0151323
- UPC # 885911642163
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Carbon Steel |
SAE or Metric | SAE |
For Use With | Power Tool |
Item | Power Bit |
Impact Rated | No |
Finish | Rust Preventative |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T30, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING R8 34 x 100 Shell Mill Holder (534156)
- BIG HORN 4 Inch x 20 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1032 (11494)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-1/2In (600015CF)
- KRAFT TOOL Half Round Convex Sled Runner, 14" x 5/8 (BL216PF)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34214)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX102)
- IRWIN Insert Bit, 1/4", Torx, T25, PK20 (1899946)
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34212)
- IRWIN Power Bit, SAE, 2-1/2" Bit L, PK2, Shank Style: Hex (IWAF32DEP2T252)
- IRWIN Insert Bit, 2" L Overall Bit, PK2 (IWAF22DEPH2SL82)
- KO-KEN Bit Slotted 1.6 x 9 32mm 5/16 Hex Drive (100S.32-9)
- Irwin Screwdriver Bits