Shop All Screwdriver Bits
Irwin
Power Bit, SAE, 1" Bit L, PK2
Mfr # IWAF21TX202
Zoro # G0149975
product price: $1.29
/pk 2, $0.65/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF21TX202
- Zoro # G0149975
- UPC # 885911642156
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Carbon Steel |
Impact Rated | No |
Finish | Rust Preventative |
Item | Power Bit |
For Use With | Power Tool |
SAE or Metric | SAE |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Carbon Steel, Overall Bit Length 1 in, SAE, Finish Rust Preventative, Impact Rated No, For Use With Power Tool, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 11 Piece Metric Key Set, 960951 (000960951)
- WOODOWL Standard Ship Auger 7.5" x 9/16" (02706)
- WIHA Torx(R) IP15 3.9" (36466)
- KAPRO 313 MEASURE MATE 48" The Ultimate Home-Improvement Tool (313-48)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS202)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX202)
- IRWIN DRILL BIT GAUGE (HN12092)
- IRWIN BIT EXT 6""LOCK N LOAD (4935704)
- IRWIN Insert Bit, 1/4", Torx, T25, PK20 (1899946)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DEP2S23)
- VEGA Torq-Set Acr-R 8 Insert Bit x 1 (125TS08ACR-R)
- Irwin Screwdriver Bits