Shop All Screwdriver Bits
Irwin
Power Bit, No. 2 Square Recess, 1/4 in. Hex Shank with Groove, 2-3/4 in. Long (Bulk)
Mfr # IWAF23SQ2B10
Zoro # G402650725
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bits
- Length 3.5 in
- Width 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF23SQ2B10
- Zoro # G402650725
- UPC # 673766000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Length | 3.5 in |
Width | 0.3 in |
Details
Fastening Tool Item | Screwdriver Bits |
Type | Bits |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (10-151)
- YG-1 TOOL CO Square End Mill, Single End, 3/16", HSS (04043HN)
- GREY PNEUMATIC IMPACT EXTENSION SET 3/4" DR 4 PC (GP3304E)
- LINK #10 HSS Se .192 X 15/32 Drill 7/16 X 2 Body 1/4 X 5/8 Shank (55-L2-192)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX20)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF22SL1012B10)
- IRWIN 1/8IN Double Ended Body, F, Bulk (60608)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS252)
- IRWIN BOLT GRIP 5PC BASE SET (394001)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22TX252)
- DIABLO Driver Bit Range Of Phillips Bits D, PK2 (DPH31P2)
- Irwin Screwdrivers and Nutdrivers