Shop All Screwdriver Bits
Irwin
Power Bit, #1 Square Recess, 1/4" Hex Shank with Groove, 2" Long, Carded, 1 per Card
Mfr # IWAF22SQ12
Zoro # G602650143
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.9 in
- Length 4.8 in
- Application SET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF22SQ12
- Zoro # G602650143
- UPC # 673765000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 1.9 in |
Length | 4.8 in |
Details
Application | SET |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Interchangeable Anvil Micrometer, 0 to 1" (220XRL-1)
- PHASE II Surface Roughness Tester/Profilometer, Advanced Function, Multi-Parameters, Memory, Software (SRG-4600)
- WALTER SURFACE TECHNOLOGIES 6153 Super-5 Paddle Switch (30A153)
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C63248)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX202)
- IRWIN BIT DRILL15/32""COBALT CD (3016130)
- IRWIN Phillips Screwdriver Bit, #2 1-15/16in. Philips Power Bit (93007ZR)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX152)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF23PH2)
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- Irwin Screwdriver Bits