Shop All Slip Joint Pliers
Irwin
Pliers Tray, 4 Pc Set, 6in, PK2
Mfr # 2078707
Zoro # G3971208
product price: $91.95
/pk 2, $45.98/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in, 8 in, 10 in
- Insulated No
- Includes 10 in Groove Joint Plier, 6 in Diagonal Plier, 6 in Slip Joint Plier, 8 in Long Nose Plier, Tray
- Nose Shape Long
- Number of Pliers 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078707
- Zoro # G3971208
- UPC # 38548040790
- Country of Origin China
- Category Slip Joint Pliers
Dimensions
Overall Length | 6 in, 8 in, 10 in |
Details
Item | Pliers Tray,4 Pc Set,6in |
Insulated | No |
Includes | 10 in Groove Joint Plier, 6 in Diagonal Plier, 6 in Slip Joint Plier, 8 in Long Nose Plier, Tray |
Nose Shape | Long |
Number of Pliers | 4 |
Plier Types | Long Nose, Slip-Joint, Tongue & Groove |
Number of Pliers Range | 2 - 5 |
Description
Pliers Tray,4 Pc Set,6in, Insulated No, Number of Pliers 4, Plier Types Long Nose, Slip-Joint, Tongue & Groove, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 7.0 Amp Top-Handle Jig Saw (JS470E)
- MEGAPRO Impact Bit, Square, 2", Number of Points: 4 (9BP-I-S253)
- STARRETT Color Coded Go/No-Go Gage Hndl, .251"-.5" (PT45500)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 7/8 in to 1 1/4 in , Zinc Plated (965)
- IRWIN 8 S Joint Plier (2078408)
- IRWIN GROOVE CRVED PLIERS 6""L (2078506)
- IRWIN PLIER 8" GROOVE LOCK V-JAW (PE2078108)
- IRWIN PLIERS 6"" SLIP JOINT IRW (2078406)
- IRWIN Slip Joint Pliers, 20in, PK5 (1773637)
- IRWIN GROOVLCK PLIR 8""&10"" 2PC (1802532)
- WILDE 8" SLIP JOINT PLIERS-POLISHED-BULK (G263P.NP/BB)
- Irwin Pliers