Shop All Needle Nose Pliers
Irwin
Pliers Set, 2 pcs, 6" Slip Joint, Long Nose
Mfr # 2078702
Zoro # G7020960
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Number of Pieces 2
- Includes (1) 6" Slip Joint Pliers; (1) 6" Long Nose Pliers
- Joint Type Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078702
- Zoro # G7020960
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 6" |
Details
Number of Pieces | 2 |
Includes | (1) 6" Slip Joint Pliers; (1) 6" Long Nose Pliers |
Joint Type | Slip |
Item | Pliers Set,2 pcs,6" Slip Joint,Long Nose |
Description
Pliers Set,2 pcs,6 In. Slip Joint,Long Nose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Outside, 22" (103-198)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (389685)
- JOHNSON LEVEL & TOOL COMBINATION SQUARE12""BLK (400)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE De (CMMT43572)
- IRWIN 6 in Vise-Grip Long Nose Plier, Side Cutter Pro Touch Handle (2078216)
- IRWIN 5 in Vise-Grip Bent Long Nose Plier Ergonomic Handle (BN5)
- IRWIN PLIER 9""VISE GRIP L NOSE (1502L3)
- IRWIN PLIER 4""VISE GRIP L NOSE (1602L3)
- IRWIN PLIERS LONGNOSE 8""IRWIN (2078218)
- IRWIN PLIER VISEGRIP6"" LONG 6L (1402L3)
- KLEIN TOOLS 7 3/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-7)
- Irwin Needle Nose Pliers