Shop All Multi-Bit Screwdrivers
This Product is Discontinued
Irwin
Phillips, Slotted, Torx(R) Bit 4-7/16 in, Drive Size: 1/4 in , Num. of pieces:8 (Discontinued)
Mfr # 4935586
Zoro # G4585174
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Overall Length 4-7/16 in
- Bit Style Phillips, Slotted, Torx(R)
- Material Steel/Resin
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935586
- Zoro # G4585174
- UPC # 673765999423
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 4-7/16 in |
Sizes Included | #2, 1/4 in, Phillips #1, Slotted 3/16 in, T20, T25, Torx(R) T15 |
Description
Multi-Bit Screwdriver, Magnetic, Shank Material Steel, Drive Size 1/4 in, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.