Shop All Multi-Bit Screwdrivers
Irwin
Phillips, Robertson Square Recess, Slotted Bit 6 in, Drive Size: 1/4 in, 5/16 in, 3/8 in
Mfr # 2051100
Zoro # G9685405
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4 in, 5/16 in, 3/8 in
- Overall Length 6 in
- Bit Style Phillips, Robertson Square Recess, Slotted
- Finish Polished
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2051100
- Zoro # G9685405
- UPC # 673765088134
- Country of Origin China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in, 5/16 in, 3/8 in |
Overall Length | 6 in |
Sizes Included | PH1 x 3/16 in Slotted, PH2 x 1/4 in Slotted, S1 x S2 Robertson Square Recess |
Details
Bit Style | Phillips, Robertson Square Recess, Slotted |
Finish | Polished |
Number of Pieces | 5 |
Includes | 1/4 in, Nutdrivers: 3/8 in x 5/16 in |
Driver Type | 9-in-1 |
Ratcheting | No |
Features | Internal Bit Storage |
Primary Application | General Purpose |
Bit Retainer Type | Magnetic |
Screwdriver Bit Material | Steel |
Handle Design | Cushion Grip |
Item | Multi-Bit Screwdriver |
Tether Capable | Tether Capable |
Single End/Double End | Double End |
Shank Type | Solid |
Shank Material | Steel |
Tether Style | Tether Capable |
Container Type | None |
Description
Multi-Bit Screwdriver, Magnetic, Shank Material Steel, Drive Size 1/4 in, 5/16 in, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A42)
- KARNASCH Annular Cutters, 7/16" Dia. Gold-Drill L (201610005)
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- GENERAL TOOLS & INSTRUMENTS CO. General Tools Precision 6in Flexible Stainless Steel Ruler, 5R Graduations (616)
- IRWIN Irwin Tools LXHT60902 8-in-1 Ratcheting Multi-bit Screwdriver (LXHT60902)
- IRWIN SCREWDRIVER 9 in 1 Multi Tool (PE2051100)
- IRWIN IRWIN® 9 in 1 Multi-Tool Screwdriver (2051100)
- ESTWING 19-In-1 Reversible Ratcheting MultiTool Screwdriver Bit Set (42453)
- PRIME-LINE 37 Piece Stubby Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65907)
- TITAN Carbide Scraper, 1-1/4" (17011)
- TEKTON 6-in-1 Driver Set, 4-Piece (Phillips, Slotted, Torx, Square) (DMS91002)
- Irwin Multi-Bit Screwdrivers