Shop All Screwdriver Bits
Irwin
Phillips Impact Bit No. 2 Square
Mfr # IWAF32SQ22
Zoro # G202647543
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.900 in
- Length 4.800 in
- Application SET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF32SQ22
- Zoro # G202647543
- UPC # 673765000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 1.900 in |
Length | 4.800 in |
Details
Application | SET |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1.125"L, Thru, Locking Tap, Steel (GN5C----5S2L-21)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X20)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5.5 mm Tip, 1 1/2 in L (54TM11)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19.3"D (IM3075)
- IRWIN Insert Bit, 1/4", Torx, T25, PK25 (1838536)
- IRWIN FRACTNL BIT 29/64X5-5/8"" (73829)
- IRWIN Nutsetter, 5/16", Steel (IWAF242516)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36212)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX102)
- IRWIN 1/8IN Double Ended Body, F, Bulk (60608)
- TENG TOOLS Impact Driver Bit 5/16 Hex Drive Tx40 (970040)
- Irwin Screwdriver Bits