Shop All Screwdriver Bits
Irwin
Phillips Head Power Bit No. 1 x 1-15/16 in.
Mfr # IWAF22PH12
Zoro # G002650446
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.8 in
- Type Bits
- Width 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF22PH12
- Zoro # G002650446
- UPC # 673765000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Length | 4.8 in |
Width | 1.9 in |
Details
Fastening Tool Item | Screwdriver Bits |
Type | Bits |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Screed, 1 1/2" X 3 1/2" X 6 Foot Reinforced H Aluminum Welded End Cap (22-507)
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403169)
- MITUTOYO Spherical Micrometer, Spherical, 1" (295-253)
- PROTO Push/Puller Medium Leg (J4240L)
- IRWIN Power Bit, SAE, 2-1/2" Bit L, PK2 (IWAF32DETX252)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33SQ1)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SQ22)
- IRWIN Power Bit, SAE, 1" Bit L, PK25 (IWAF31PH2B25)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH2-2)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF22SL1012B10)
- VEGA Phillips 4 Insert Bit x 1-1/4" Bull Nos (132P4A)
- Irwin Screwdrivers and Nutdrivers