Shop All Hammer Drill Bits
Irwin
PERCUSSION BIT 5/16""X6""L
Mfr # 326009
Zoro # G8622018
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia 5/16 in
- Overall Length 6 in
- Flute Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 326009
- Zoro # G8622018
- UPC # 24721008862
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Overall Length | 6 in |
Flute Length | 4 in |
Details
Bit Dia | 5/16 in |
Description
Hammer drill bits carbide tipped straight Bit will
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 33/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO33/64)
- KYOCERA Milling Insert, Square, SPG 422 TN60 Grade Uncoated Cermet (SPG422TN60)
- EXCEL BLADES #23 Scalpel Blade Replacements, Surgical Stainless Steel, 2pcs., 12pk. (23)
- WESTWARD Tap/Die Set, 16 Pieces (1PZ40)
- IRWIN PERCUSSION BIT 3/16""X6""L (326003)
- IRWIN BIT PERCUSSION-PRO 5/32"" (326001)
- IRWIN PERCUSSION BIT 1/4X6""L (326006)
- IRWIN 4-Cutter Drill Bit 1-1/2" x 23" SDS Max (323031)
- IRWIN PERCUSSION BIT 7/8""X6""L (326024)
- IRWIN Sds-Plus Standard Tip-Drill Bit, 1/4 X 4 X 6 (322017)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 11/16x8 In (48-20-7058)
- Irwin Hammer Drill Bits