Shop All Locking Pliers
Irwin
Original Locking Pliers Set, 3 pcs.
Mfr # 2077703
Zoro # G7039477
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Hardened Teeth, Ideal for Tightening, Clamping, Twisting and Turning
- Material Alloy steel
- Includes (1) 10R, (1) 7CR and (1) 5WR with 8-in-1 Screwdriver
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 2077703
- Zoro # G7039477
- Country of Origin China
- Category Locking Pliers
Details
Features | Hardened Teeth, Ideal for Tightening, Clamping, Twisting and Turning |
Material | Alloy steel |
Includes | (1) 10R, (1) 7CR and (1) 5WR with 8-in-1 Screwdriver |
Number of Pieces | 3 |
Item | Original Locking Pliers Set, 3PCS |
Description
Original Locking Pliers Set, 3PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357926)
- DRILL AMERICA 7/8"-14 HSS Left Hand 4 Flute Bottoming Tap (DWT60891)
- CHANNELLOCK General Hand Tool Kit, No. of Pcs. 3 (GS-20)
- KETT TOOL Eccentric Bearing Assembly 40-24 (40-24)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1102L3-10CR)
- IRWIN PLIERS 10""GROOVEJOINT (2078510)
- IRWIN 12 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (12LC)
- IRWIN Vise-Grip® 9 in. Locking Chain Clamp (27ZR)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82576)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4LN)
- KNIPEX 10 in Locking Adjusting Plain Grip Locking Plier (41 04 250)
- Irwin Locking Pliers