Shop All Locking Pliers
Irwin
Original Lckng Plier Set With Case, 4 pcs
Mfr # 71
Zoro # G7021049
product price: $72.09
/ea
$72.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work
- Material Alloy steel
- Includes (1) 10CR, (1) 7R, (1) 6LN, (1) 5WR
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 71
- Zoro # G7021049
- Country of Origin United States
- Category Locking Pliers
Details
Features | Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work |
Material | Alloy steel |
Includes | (1) 10CR, (1) 7R, (1) 6LN, (1) 5WR |
Number of Pieces | 4 |
Item | Original Lckng Plier Set With Case,4 pcs |
Description
Original Lckng Plier Set With Case,4 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1-1/2, 5/16, SS (GL5X1500R----X0)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MH-T500)
- KIPP Parallel Key DIN6885, Form:A, B=8, L=40, H=7, Steel 1.1192 (K0696.08X40)
- WELLER Crescent 3/4 in. drive Sliding T-Handle (CRW24N)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1302L3-7CR)
- IRWIN GrooveLock Pliers Tray Set, 3 pcs. (2078710)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (102L3 - 10R)
- IRWIN Long Reach Long Nose Pliers, 11" (1773584)
- IRWIN Cnvrtbl Snap Ring Pliers, 6-1/2" (2078900)
- IRWIN 8 in GrooveLock Plier (2078108)
- GRIP-ON 12" steel locking clams with self leveling jaws (GR23312)
- Irwin Pliers