Shop All Auger Drill Bits
Irwin
OAL Clean Cutting Spurred Auger
Mfr # 49908
Zoro # G3250880
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Style Auger
- Drill Bit Size 1/2 in
- Flute Type Parabolic
- Measurement System Fractional Inch
- Shank Hex Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 49908
- Zoro # G3250880
- UPC # 24721100092
- Country of Origin Brazil
- Category Auger Drill Bits
Dimensions
Bit Dia. | 1/2" |
Shank Size | 1/2" |
Drill Bit Size | 1/2 in |
Shank Hex Size | 5/16 in |
Details
Item | Auger Drill Bit |
Drill Style | Auger |
Flute Type | Parabolic |
Measurement System | Fractional Inch |
Auger Style | Spur Auger |
Auger Center | Solid |
Cutting Direction | Right Hand |
Primary Material Application | Wood |
Number of Spurs | 1 |
Shank Type - Machining | Hex |
Decimal Equivalent | 0.5 |
Finish - Machining | PTFE |
Material - Machining | Steel |
Description
Spur Auger, Auger Drill Bit, 1/2 in, Hex, PTFE, Shank Hex Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 50 ft. Inner Core Drum Cable (48-53-2350)
- GUARDAIR 75Xt Aluminum Nozzle (75XTNA-1)
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-14' 6)
- TOTAL POLISHING SYSTEMS Plug Set for TPSX1 Floor Polishing Machine (TPSX1PLUG)
- IRWIN Ship Auger Bit, 11/2 Dia, 7/16 Hex Shank (3043016)
- IRWIN Long Ship Auger Bit, 13/16 In, 18 In L (48713)
- IRWIN Ship Auger Bit, 7/8 Dia, 7/16 Hex Shank (3043011)
- IRWIN Ship Auger Bit, 1 Dia, 7/16 Hex Shank (3043013)
- IRWIN AUGER BIT 5/8X7.5"" (49910)
- IRWIN BIT DRILL 3/8"" SPEEDBOR (88806)
- BOSCH NailKiller Auger, 1/2In x 7-1/2In, Tube (NKST08)
- Irwin Auger Drill Bits