Shop All Nut Setters and Bit Holders
Irwin
Nutsetters, PK10
Mfr # IWAF24414B10
Zoro # G402016989
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Material Steel
- Impact Rated Yes
- Features Heat Treated, Hex Shank, Magnetic, Shock-Resistant
- Tool Insertion Size 1/4 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF24414B10
- Zoro # G402016989
- UPC # 673765944140
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 6 1/2 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in |
Details
Material | Steel |
Impact Rated | Yes |
Item | Nutsetter |
Features | Heat Treated, Hex Shank, Magnetic, Shock-Resistant |
Slide to Clean | No |
Number of Nutsetters Included | 10 |
Magnetized Tip | Yes |
Measurement System | English/Imperial |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 6 1/2 in, Impact Rated Yes, Magnetized Tip Yes, Material Steel, Slide to Clean No, Number of Nutsetters Included 10, Tool Brand Irwin, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 20 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800J-20)
- MASTERCOOL Die Set, 71200, 1/4" (71097-14)
- HOLEX Try Square, Stock Length: 75X50mm (452600 75X50)
- VEGA Hex 5/64 Power Bit x 2-3/4 (170H0564A)
- IRWIN Bit Holder, Steel, PK10 (IWAF353B10)
- IRWIN Bit Holder, 1/4", 1/4", 12" (4935705)
- IRWIN Nutsetter, 2 9/16 in L Overall, PK10 (IWAF243716B10)
- IRWIN Nutsetter, 6 in L Overall, Steel (IWAF24614)
- IRWIN Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 6 in L, Magnetic (4935704)
- IRWIN Bit Holder, 1/4" Hex, 3" L, PK3 (IWAF253B3)
- BETA Magnetic Bit Holder with Handle, 165mm (008510165)
- Irwin Screwdrivers and Nutdrivers