Shop All Screwdriver Bits and Nutsetters
Irwin
Nutsetter, Steel, Impact Rated, PK4
Mfr # IWAF342-4
Zoro # G9253174
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Hex Shank Size 1/4 in
- Fastening Tool Material S2 Steel
- Shank Style Hex
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF342-4
- Zoro # G9253174
- UPC # 673765171928
- Country of Origin Viet Nam
- Category Screwdriver Bits and Nutsetters
Dimensions
Hex Shank Size | 1/4 in |
Overall Length | 1 7/8 in |
Overall Bit Length | 1 7/8 in |
Fastening Tool Tip Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in |
Fastening Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in |
Tool Insertion Size | 1/4 in Hex |
Details
Fastening Tool Item | Power Bit |
Application - Tools | Impact |
Fastening Tool Material | S2 Steel |
Shank Style | Hex |
Impact Rated | Yes |
Bit Style | Nutsetter |
SAE or Metric | SAE |
Item | Nutsetter Set |
Single End/Double End | Single End |
Finish | Black Oxide |
Magnetized Tip | Yes |
Measurement System | English/Imperial |
Material | Steel |
Number of Nutsetters Included | 4 |
Slide to Clean | No |
Features | Maximum Durability, Corrosion Resistant |
Description
Nutsetter Set, Measurement System English/Imperial, Fastening Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 4, Tool Brand Irwin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M10-1.50, Bottoming, Oxide, 0 Flutes (1410105001)
- TEKTON 3/4" Drive 6-Point Impact Socket Set, SAE, 8 pcs (4893)
- HHIP 8 Piece 1/16~3/8" HSS Corner Rounding End Mill Set (5800-4195)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=10 +0, 2, A=63, H=92, Form:F Mach Handle Fixed, Iron, (K0684.106X10)
- IRWIN Nutsetter, 1/2", Steel, Impact Rated (IWAF34612)
- IRWIN Nutsetter, 1/4", 5/16", 3/8", Stl (IWAF243-4)
- IRWIN Nutsetter, 5/16", Steel, Impact Rated (IWAF344516)
- IRWIN Nutsetter Set, 1/4", 5/16", 3/8", Stl, PK3 (IWAF242-3)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated, PK10 (IWAF34338B10)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1216)
- VEGA INDUSTRIES Male Adapter Extension Bit, 1/4"X6", Grey (1150ADP14)
- Irwin Screwdrivers and Nutdrivers