Shop All Screwdriver Bits and Nutsetters
Irwin
Nutsetter Set, Steel, PK4
Mfr # IWAF242-4
Zoro # G7657493
product price: $15.59
/pk 4, $3.90/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Nutsetter Hex Size 1/4", 5/16", 3/8", 7/16"
- Overall Nutsetter Length 1-7/8"
- Hex Shank Size 1/4 in
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF242-4
- Zoro # G7657493
- UPC # 673765012849
- Country of Origin China
- Category Screwdriver Bits and Nutsetters
Dimensions
Nutsetter Hex Size | 1/4", 5/16", 3/8", 7/16" |
Overall Nutsetter Length | 1-7/8" |
Hex Shank Size | 1/4 in |
Overall Length | 1 7/8 in |
Fastening Size | 1/4 in, 5/16 in, 3/8 in, 7/16 in |
Tool Insertion Size | 1/4 in Hex |
Details
Fastening Tool Item | Nutsetter Set |
Application - Tools | Power |
Fastening Tool Material | Steel |
Shank Style | Hex |
Impact Rated | No |
SAE or Metric | SAE |
Finish | Tool Steel |
Item | Nutsetter Set |
Slide to Clean | No |
Number of Nutsetters Included | 4 |
Measurement System | English/Imperial |
Features | Use with Sheet Metal Screws and Other Hexagonal Head Fasteners |
Material | Steel |
Magnetized Tip | Yes |
Description
Nutsetter Set, Measurement System English/Imperial, Fastening Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated No, Magnetized Tip Yes, Finish Tool Steel, Material Steel, Slide to Clean No, Number of Nutsetters Included 4, Tool Brand Irwin, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Screwdriver Slot 3/16X4In (MP-SD03)
- DEWALT 3/8 in, 12V DC Cordless Drill, Battery Included (DCD710S2)
- TEKTON 3/8 Inch Drive x 13 Inch Socket Rail, 15 Clips (Black) (OSR12215)
- ULTRA-DEX USA Lock Pin, NL-34L, PK5 (NL-34L)
- IRWIN Nutsetter Set, 1/4", 5/16", 3/8", Stl, PK3 (IWAF242-3)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated, PK10 (IWAF34338B10)
- IRWIN Nutsetter, 3/8", Steel (IWAF24638)
- IRWIN Nutsetter, Steel, PK10 (IWAF343516B10)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX252)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36DEPH2)
- DEWALT 5-Piece Nut Driver Set (DWADND-5)
- Irwin Screwdriver Bits and Nutsetters