Shop All Screwdriver Bits and Nutsetters
Irwin
Nutsetter Set, Steel, Impact Rated, PK3, Shank Style: Hex
Mfr # IWAF342-3
Zoro # G0504525
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Hex Shank Size 1/4 in
- Fastening Tool Material S2 Steel
- Shank Style Hex
- Overall Bit Length 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF342-3
- Zoro # G0504525
- UPC # 673765171935
- Country of Origin Viet Nam
- Category Screwdriver Bits and Nutsetters
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 7/8 in |
Overall Length | 1 7/8 in |
Fastening Tool Tip Size | 1/4 in, 5/16 in, 3/8 in |
Fastening Size | 1/4 in, 5/16 in, 3/8 in |
Tool Insertion Size | 1/4 in Hex |
Details
Fastening Tool Item | Power Bit |
Application - Tools | Impact |
Fastening Tool Material | S2 Steel |
Shank Style | Hex |
Item | Nutsetter Set |
Finish | Black Oxide |
Single End/Double End | Single End |
SAE or Metric | SAE |
Impact Rated | Yes |
Bit Style | Nutsetter |
Material | Steel |
Slide to Clean | No |
Features | Maximum Durability, Corrosion Resistant |
Magnetized Tip | Yes |
Measurement System | English/Imperial |
Number of Nutsetters Included | 3 |
Description
The Irwin IWAF342-3 Nutsetter Set is designed to give you maximum durability and corrosion resistance. This set of three nutsetters comes in black oxide finish for added durability. It is impact rated, so it can be used with power tools. This hex shank nutsetter set has 3 pieces each measuring 1/4" Hex Shank Size x 1 7/8" Overall Length. The 1/4", 5/16", and 3/8" fastening sizes are ideal for use on various types of nuts, bolts, screws, and other fasteners. Each nutsetter has a tool insertion size of 1/4". When you need professional quality tools that can handle the job, this Irwin IWAF342-3 Nutsetter Set is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #56 (C18109)
- MORSE 3/4" Bi-Metal Hole Saw (MHSA12C)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Full Polish Finish (J5450XLQR)
- STABILA LEVEL CASE YELLOW 80"" (30025)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1216)
- IRWIN Nutsetter, Steel, PK10 (IWAF343516B10)
- IRWIN Nutsetter, 1/4", 5/16", 3/8", Stl (IWAF243-4)
- IRWIN Nutsetter, SAE, 1/4" Hex Shank Size, PK10 (IWAF24238B10)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34238)
- IRWIN Nutsetter, Steel, Impact Rated, PK4 (IWAF342-4)
- DEWALT 1/2-in Cleanable Nut Driver (DWADND12)
- Irwin Screwdriver Bits and Nutsetters