Shop All Screwdriver Bits and Nutsetters
Irwin
Nutsetter Set, 1/4", 5/16", 3/8", Stl, PK3
Mfr # IWAF242-3
Zoro # G7655488
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Nutsetter Hex Size 1/4", 5/16", 3/8"
- Overall Nutsetter Length 1-7/8"
- Hex Shank Size 1/4 in
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IWAF242-3
- Zoro # G7655488
- UPC # 673765012832
- Country of Origin China
- Category Screwdriver Bits and Nutsetters
Dimensions
Nutsetter Hex Size | 1/4", 5/16", 3/8" |
Overall Nutsetter Length | 1-7/8" |
Hex Shank Size | 1/4 in |
Overall Length | 1 7/8 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 1/4 in, 5/16 in, 3/8 in |
Details
Fastening Tool Item | Nutsetter Set |
Application - Tools | Power |
Fastening Tool Material | Steel |
Shank Style | Hex |
Finish | Tool Steel |
Impact Rated | No |
Item | Nutsetter Set |
Bit Style | Hex |
SAE or Metric | SAE |
Material | Steel |
Slide to Clean | No |
Measurement System | English/Imperial |
Features | Use with Sheet Metal Screws and Other Hexagonal Head Fasteners |
Magnetized Tip | Yes |
Number of Nutsetters Included | 3 |
Description
Nutsetter Set, Measurement System English/Imperial, Fastening Size 1/4 in, 5/16 in, 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated No, Magnetized Tip Yes, Finish Tool Steel, Material Steel, Slide to Clean No, Number of Nutsetters Included 3, Tool Brand Irwin, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10 Inch Angle Nose Slip Joint Pliers (2 in. Jaw) (PGA16010)
- K-TOOL INTERNATIONAL Snap Ring Plier, Bent Tip, 90 deg., 0.070" (KTI-55142)
- IGAGING 6" IP54 Digital Caliper Absolute Origin w/ inch Fraction - 100-700-33 (100-700-33)
- OSG Die Item, #4-40 Die Thread, 5/8" W (2724000)
- IRWIN Nutsetter, SAE, 1/4" Hex Shank Size, PK10 (IWAF24238B10)
- IRWIN Nutsetter, Steel, PK10 (IWAF343516B10)
- IRWIN Nutsetter Set, Steel, PK4 (IWAF242-4)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1216)
- IRWIN Nutsetter, 1/2", Steel, PK5 (IWAF24312B5)
- IRWIN Nutsetter, 3/8", Steel (IWAF24638)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1320)
- Irwin Screwdriver Bits and Nutsetters