Shop All Screwdriver Bits
Irwin
Nutsetter, 7/16" Hex, 2-9/16" L, Tool Steel
Mfr # 1837553
Zoro # G4929461
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Shank Style Hex
- Hex Shank Size 1/4 in
- Fastening Tool Material Steel
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1837553
- Zoro # G4929461
- UPC # 673765012818
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Nutsetter Hex Size | 7/16 in |
Overall Nutsetter Length | 2 9/16 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 7/16 in |
Details
Application - Tools | Impact |
Fastening Tool Item | Nutsetter |
Shank Style | Hex |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Finish | Black Oxide |
Fastening Tool Finish | Black Oxide |
Item | Nutsetter |
Impact Rated | Yes |
SAE or Metric | SAE |
Features | Maximum Durability, Lobular Design, Corrosion Resistant |
Slide to Clean | No |
Number of Nutsetters Included | 1 |
Magnetized Tip | Yes |
Material | Steel |
Measurement System | English/Imperial |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 1/2 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Irwin
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/8 Dia, 1, Universal Head (SQ-2-14)
- IRWIN SELF FEED BIT 2"" (3046010)
- PFERD 12" Flat File - Second Cut (11014)
- DISSTON Blu-Mol 0.75 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter (3142)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1320)
- IRWIN Phillips #3 X 1-15/16 in. L Power Bit S2 Tool Steel 10 pc (IWAF22PH3B10)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX25)
- IRWIN Insert Bit, 1/4", Torx, T25, PK100 (1838521)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31PH2-2)
- IRWIN Insert Bit, 1/4", Torx, T25, PK25 (1838536)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 2 Inch Long - 6mm Wide Slot, PK 25 (BS206-25PK)
- Irwin Screwdrivers and Nutdrivers