Shop All Nut Setters and Bit Holders
This Product is Discontinued
Irwin
Nutsetter, 7/16" Hex, 2-9/16" L, Steel, PK3 (Discontinued)
Mfr # 3051017
Zoro # G0384431
This Product is Discontinued
Key Features
Hex Drive
- Drive Size 7/16"
- Shank Size 1/4"
- Overall Length 2 1/2 in
- Material Steel
- Bit Style Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3051017
- Zoro # G0384431
- UPC # 673765093794
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 7/16" |
Shank Size | 1/4" |
Overall Length | 2 1/2 in |
Overall Nutsetter Length | 2 9/16 in |
Hex Shank Size | 1/4 in |
Nutsetter Hex Size | 7/16 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 7/16 in |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 1/2 in, Impact Rated No, Magnetized Tip Yes, Finish Tool Steel, Material Steel, Slide to Clean No, Number of Nutsetters Included 3, Tool Brand Irwin, Package Quantity 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.