Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Nutsetter, 7/16", 1-7/8" L, Tool Steel, PK3 (Discontinued)
Mfr # 1837543
Zoro # G4935472
This Product is Discontinued
Key Features
- Application - Tools Impact
- Shank Style Hex
- Hex Shank Size 1/4 in
- Fastening Tool Material Steel
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1837543
- Zoro # G4935472
- UPC # 673765012726
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Length | 1 7/8 in |
Nutsetter Hex Size | 7/16 in |
Shank Size | 1/4" |
Overall Nutsetter Length | 1 7/8 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 7/16 in |
Details
Application - Tools | Impact |
Fastening Tool Item | Nutsetter |
Shank Style | Hex |
Fastening Tool Material | Steel |
Impact Rated | Yes |
Item | Nutsetter |
Fastening Tool Finish | Black Oxide |
SAE or Metric | SAE |
Magnetic/Nonmagnetic | Magnetic |
Finish | Black Oxide |
Slide to Clean | No |
Material | Steel |
Number of Nutsetters Included | 3 |
Measurement System | English/Imperial |
Magnetized Tip | Yes |
Features | Maximum Durability, Lobular Design, Corrosion Resistant |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 3, Tool Brand Irwin, Package Quantity 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.