Shop All Screwdriver Bits
Irwin
Nutsetter, 5/16", Steel
Mfr # IWAF243516
Zoro # G0151953
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Nutsetter
- Fastening Tool Tip Size 5/16 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF243516
- Zoro # G0151953
- UPC # 673765012764
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/16 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 9/16 in |
Overall Length | 2 9/16 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 5/16 in |
Details
Application - Tools | Power |
Bit Style | Nutsetter |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Carbon Steel |
Impact Rated | No |
Features | Use with Sheet Metal Screws and Other Hexagonal Head Fasteners |
Item | Nutsetter |
SAE or Metric | SAE |
Material | Steel |
Finish | Tool Steel |
Number of Nutsetters Included | 1 |
Measurement System | English/Imperial |
Slide to Clean | No |
Magnetized Tip | Yes |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated No, Magnetized Tip Yes, Finish Tool Steel, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Irwin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Spotweld Pilot, 1/4" Replacement, 3 pcs. (13217)
- DRILL AMERICA 1-3/8"-18 Carbon Steel Hex Die (DWTSH1-3/8-18)
- WEILER Bench Grinder Wire Wheel, 8"dia., 36006 (WEI36006)
- KLEIN TOOLS Bag/Tote, Glove Bag, Tan, #8 Canvas, 1 Pockets (5124-15)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX102)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1314)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1320)
- IRWIN BIT DRILL25/64""COBALT CD (3016025)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SL82)
- IRWIN BIT DRILL7/16""12AIRCRAFT (62128)
- PROSKIT Assorted Bit Set 100 Pc (SD-2310)
- Irwin Screwdrivers and Nutdrivers