Shop All Screwdriver Bits
This Product is Discontinued
Irwin
Nutsetter, 5/16" Hex, 4" L, Tool Steel (Discontinued)
Mfr # 1837558
Zoro # G4930676
This Product is Discontinued
Key Features
- Application - Tools Impact
- Shank Style Hex
- Hex Shank Size 1/4"
- Fastening Tool Material Steel
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1837558
- Zoro # G4930676
- UPC # 673765170921
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Overall Nutsetter Length | 4 in |
Nutsetter Hex Size | 5/16 in |
Overall Length | 4 in |
Fastening Size | 5/16 in |
Tool Insertion Size | 1/4 in Hex |
Details
Application - Tools | Impact |
Fastening Tool Item | Nutsetter |
Shank Style | Hex |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Finish | Black Oxide |
SAE or Metric | SAE |
Impact Rated | Yes |
Item | Nutsetter |
Fastening Tool Finish | Black Oxide |
Measurement System | English/Imperial |
Features | Maximum Durability, Lobular Design, Corrosion Resistant |
Magnetized Tip | Yes |
Number of Nutsetters Included | 1 |
Slide to Clean | No |
Material | Steel |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 4 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Irwin
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.