Shop All Nut Setters and Bit Holders
This Product is Discontinued
Irwin
Nutsetter, 5/16" Hex, 2-9/16" L, Steel, PK3 (Discontinued)
Mfr # 3051014
Zoro # G3197774
This Product is Discontinued
Key Features
Hex Drive
- Drive Size 5/16"
- Shank Size 1/4"
- Overall Length 2 1/2 in
- Material Steel
- Bit Style Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3051014
- Zoro # G3197774
- UPC # 673765093763
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5/16" |
Shank Size | 1/4" |
Overall Length | 2 1/2 in |
Overall Nutsetter Length | 2 9/16 in |
Nutsetter Hex Size | 5/16 in |
Hex Shank Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 5/16 in |
Description
The Irwin Nutsetter has a strong steel body that is designed to provide superior durability. It is perfect for tackling various types of fasteners, including sheet metal screws and hexagonal head fasteners. This nut setter is used with sheet metal screws and other hexagonal head fasteners. The tool steel body provides superior durability and strength for lasting performance. The 5/16" drive size makes it compatible with many standard sockets and wrenches. This nut setter has a hex shank style and measures 2 1/2 in length overall. If you're looking for a reliable nut setter, then the Irwin 3051014 Nutsetter is something you know you can count on.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.