Shop All Nut Setters and Bit Holders
This Product is Discontinued
Irwin
Nutsetter, 5/16" Hex, 2-9/16" L, Steel, PK10 (Discontinued)
Mfr # 4935286
Zoro # G1982373
This Product is Discontinued
Key Features
- Shank Size 1/4"
- Overall Length 2 1/2 in
- Material Steel
- Finish Tool Steel
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935286
- Zoro # G1982373
- UPC # 673765111252
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 2 1/2 in |
Nutsetter Hex Size | 5/16 in |
Overall Nutsetter Length | 2 9/16 in |
Hex Shank Size | 1/4 in |
Fastening Size | 5/16 in |
Tool Insertion Size | 1/4 in Hex |
Details
Material | Steel |
Finish | Tool Steel |
Impact Rated | No |
Item | Nutsetter |
Fastening Tool Item | Nutsetter |
Magnetic/Nonmagnetic | Magnetic |
Fastening Tool Finish | Tool Steel |
Fastening Tool Material | Steel |
Shank Style | Hex |
Application - Tools | Power |
SAE or Metric | SAE |
Magnetized Tip | Yes |
Features | Use with Sheet Metal Screws and Other Hexagonal Head Fasteners |
Number of Nutsetters Included | 10 |
Slide to Clean | No |
Measurement System | English/Imperial |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 1/2 in, Impact Rated No, Magnetized Tip Yes, Finish Tool Steel, Material Steel, Slide to Clean No, Number of Nutsetters Included 10, Tool Brand Irwin, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.