Shop All Screwdriver Bits
Irwin
Nutsetter, 5/16" Hex, 1-7/8" L, Steel, PK5
Mfr # 1838544
Zoro # G4928987
product price: $13.79
/pk 5, $2.76/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Impact
- Bit Style Impact Magnetic
- Shank Style Hex
- Hex Shank Size 1/4 in
- Fastening Tool Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1838544
- Zoro # G4928987
- UPC # 673765179825
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Shank Size | 1/4" |
Nutsetter Hex Size | 5/16 in |
Overall Length | 1 7/8 in |
Overall Nutsetter Length | 1 7/8 in |
Fastening Size | 5/16 in |
Tool Insertion Size | 1/4 in Hex |
Details
Application - Tools | Impact |
Bit Style | Impact Magnetic |
Fastening Tool Item | Nutsetter |
Shank Style | Hex |
Fastening Tool Material | Steel |
Item | Nutsetter |
Fastening Tool Finish | Black Oxide |
Magnetic/Nonmagnetic | Magnetic |
Impact Rated | Yes |
Finish | Black Oxide |
SAE or Metric | SAE |
Material | Steel |
Slide to Clean | No |
Measurement System | English/Imperial |
Features | Maximum Durability, Lobular Design, Corrosion Resistant |
Magnetized Tip | Yes |
Number of Nutsetters Included | 5 |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 5/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Oxide, Material Steel, Slide to Clean No, Number of Nutsetters Included 5, Tool Brand Irwin, Package Quantity 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X40)
- X1 TOOLS 3/8 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 24 Bits by X1 Tools (X1E-CON-BIT-SPA-4038x24)
- KLEIN TOOLS 5/16-Inch Stubby Nut Driver, 1-1/2-Inch Shaft, Cushion Grip (610-5/16)
- PANASONIC Cordless Screwdriver Kit, 27 in-lb to 39 in-lb, 600 RPM, (1) Bare Tool, (2) Batteries, (1) Charger (EY7410LA2S)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33TX25)
- IRWIN Insert Bit, SAE, 1/4", Hex, PK2 (1899977)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS202)
- IRWIN Nutsetter, 5/16", Steel (IWAF242516)
- IRWIN Insert Bit, Steel, Metric, #1, 1/4", Hex, PK20 (IWAF121PR220D)
- IRWIN Impact Drv Bit Dble 5Pc (1903520)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- Irwin Screwdriver Bits