Shop All Nut Setters and Bit Holders
This Product is Discontinued
Irwin
Nutsetter, 5/16" Hex, 1-7/8" L, Steel, PK3 (Discontinued)
Mfr # 3051013
Zoro # G1908715
This Product is Discontinued
Key Features
Hex Drive
- Drive Size 5/16"
- Shank Size 1/4"
- Overall Length 1 7/8 in
- Material Steel
- Bit Style Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3051013
- Zoro # G1908715
- UPC # 673765093756
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 5/16" |
Shank Size | 1/4" |
Overall Length | 1 7/8 in |
Overall Nutsetter Length | 1 7/8 in |
Nutsetter Hex Size | 5/16 in |
Hex Shank Size | 1/4 in |
Fastening Size | 5/16 in |
Tool Insertion Size | 1/4 in Hex |
Description
The Irwin 3051013 Nutsetter is a fastener setter for sheet metal screws and other hexagonal head fasteners. It comes in a tool steel finish, so it will provide years of reliable service. The Nutsetter can be used with sheet metal screws and other hexagonal head fasteners. It has a 5/16" drive size and 1/4" shank size. This nut setter has a total length of 1 7/8 inches, which makes it easy to get into tight spaces. You will find that this nut setter is made from high quality tool steel for greater durability and performance. With the Irwin 3051013 Nutsetter, you can feel confident that you have the right tools for your job on hand.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.