Shop All Hex Shank Drill Bits
Irwin
Nutsetter, 3/8", Steel
Mfr # IWAF24338
Zoro # G2841868
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4 in
- Finish Tool Steel
- Application - Tools Power
- Fastening Tool Material Carbon Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF24338
- Zoro # G2841868
- UPC # 673765012795
- Country of Origin Taiwan, Province of China
- Category Hex Shank Drill Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Length | 2 9/16 in |
Fastening Size | 3/8 in |
Tool Insertion Size | 1/4 in Hex |
Overall Bit Length | 2 9/16 in |
Fastening Tool Tip Size | 3/8 in |
Details
Fastening Tool Item | Power Bit |
Finish | Tool Steel |
Application - Tools | Power |
Fastening Tool Material | Carbon Steel |
Material | Steel |
SAE or Metric | SAE |
Bit Style | Nutsetter |
Impact Rated | No |
Shank Style | Hex |
Features | Use with Sheet Metal Screws and Other Hexagonal Head Fasteners |
Item | Nutsetter |
Number of Nutsetters Included | 1 |
Magnetized Tip | Yes |
Measurement System | English/Imperial |
Slide to Clean | No |
Single End/Double End | Single End |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 2 9/16 in, Impact Rated No, Magnetized Tip Yes, Finish Tool Steel, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Irwin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 21/64 (49721)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 120 Grit (61796)
- ZORO SELECT Sterile Scoop, Red, PK100 (H36902-2002)
- IRWIN Power Bit, SAE, 1" Bit L, PK10 (IWAF21TX15B10)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34414)
- IRWIN Power Bit, SAE, 5" Bit L (IWAF255DG)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DET20T252)
- IRWIN Insert Bit, Stl, SAE, Metric, #1, 1/4", PK20 (IWAF31PR220)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF32PH32)
- DIABLO 3/8"x13" Auger Bit (DAG2010)
- Irwin Drill Bits