Shop All Screwdriver Bits
Irwin
Nutsetter, 3/8", Steel
Mfr # IWAF24238G
Zoro # G0151856
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Nutsetter
- Fastening Tool Tip Size 3/8 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF24238G
- Zoro # G0151856
- UPC # 673765012696
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/8 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 7/8 in |
Overall Length | 1 7/8 in |
Tool Insertion Size | 1/4 in Hex |
Fastening Size | 3/8 in |
Details
Application - Tools | Power |
Bit Style | Nutsetter |
Fastening Tool Item | Power Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Carbon Steel |
SAE or Metric | SAE |
Finish | Tool Steel |
Features | Use with Sheet Metal Screws and Other Hexagonal Head Fasteners |
Impact Rated | No |
Item | Nutsetter |
Material | Steel |
Slide to Clean | No |
Number of Nutsetters Included | 1 |
Magnetized Tip | Yes |
Measurement System | English/Imperial |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 3/8 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated No, Magnetized Tip Yes, Finish Tool Steel, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Irwin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TOOLS 71 Piece Household Tool Kit (DT0204)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Taper Hand Tap (DWTT1-1/4-7)
- KLEIN TOOLS 3/4-Inch Carbide Hole Cutter, to 3/16-Inch Sheets (31850)
- DEWALT Cordless Jig Saw, T-Shank Blade Type, 20.0V (DCS334P1)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31PH32)
- IRWIN BIT DRILL13/16""1/2SHANK (91152)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1326)
- IRWIN Nutsetter, 5/16", Steel (IWAF243516)
- IRWIN BIT DRILL15/32""COBALT CD (3016130)
- IRWIN Nutsetter, 1/4", Steel (IWAF24214)
- EAZYPOWER Slotted Power Bit, No. 18-20, 2" (80372)
- Irwin Screwdrivers and Nutdrivers