Shop All Nut Setters and Bit Holders
This Product is Discontinued
Irwin
Nutsetter, 3/16" Hex, 1-7/8" L, Steel, PK3 (Discontinued)
Mfr # 3051010
Zoro # G0357025
This Product is Discontinued
Key Features
Hex Drive
- Drive Size 3/16"
- Shank Size 1/4"
- Overall Length 1 7/8 in
- Material Steel
- Bit Style Nut Setter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3051010
- Zoro # G0357025
- UPC # 673765093725
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 3/16" |
Shank Size | 1/4" |
Overall Length | 1 7/8 in |
Overall Nutsetter Length | 1 7/8 in |
Nutsetter Hex Size | 3/16 in |
Hex Shank Size | 1/4 in |
Fastening Size | 3/16 in |
Tool Insertion Size | 1/4 in Hex |
Description
This Irwin 3051010 Nutsetter is designed to make fastening hexagonal head screws easy. It features a hex shank that provides more contact with the screwdriver or bit, resulting in improved torque and performance. This nut setter has a 3/16" hex drive size, so it will fit most standard power tools. It comes with a 1/4" shank size, making it compatible with any 1/4" hex driver or bit. The steel construction ensures durability for long-term use. Its tool steel finish helps protect against corrosion and other damage while providing better grip on the screw head. If you are looking for an easy way to fasten sheet metal screws into place, then the Irwin 3051010 Nutsetter is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.